Motion
3SF16PC

PCI
3SF16PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147089
MFR #3SF16PC
List Price$137.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF16PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147089
MFR #3SF16PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.61/each for your price

Overview

Mfr description
3SF16PC 3SF16PC - COVER FOR WIDE SLOT

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    4.1600 in
  • Compatible Housed Unit
    Wide Slot Style B
  • UPC_NO
    841946113696
  • Weight
    1.32 lbs
  • Type Design
    Bearing Covers
  • Width
    4.1600 in, 105.66 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text