Motion
3SF16PC-SS

PCI
3SF16PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147090
MFR #3SF16PC-SS
List Price$323.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF16PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147090
MFR #3SF16PC-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$323.20/each for your price

Overview

Mfr description
3SF16PC-SS 3SF16PC-SS - COVER FOR WIDE

Specifications

  • Material
    Stainless Steel
  • Color
    Safety Yellow
  • Overall Width
    4.1600 in
  • Compatible Housed Unit
    Wide Slot Style B
  • Overall Height
    3.5000 in
  • Overall Length
    7.0500 in
  • Manufacturer Upc Number
    00841946151414
  • UPC_NO
    841946113856
  • Weight
    1.19 lbs
  • Housing Type
    Wide Slot Style B
  • Type Design
    Bearing Covers
  • Height
    3.5000 in
  • Length
    7.0500 in
  • Width
    4.1600 in, 105.66 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought