Motion
3SF16P-SS

PCI
3SF16P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 8.5000 in Length, 4.0625 in Width, 2.0000 in Height, 7.5000 in Bolt Center Length
MI ITEM #07147091
MFR #3SF16P-SS
Price$618.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF16P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 8.5000 in Length, 4.0625 in Width, 2.0000 in Height, 7.5000 in Bolt Center Length
MI ITEM #07147091
MFR #3SF16P-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.63/each

Specifications

Dimensions

  • Base Width  
    4.0625 in
  • Bolt Center To Center Length
    7.5000 in
  • Bolt Size
    9/16 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    8.5000 in
  • Overall Width
    4.0630 in
  • Rod Diameter
    5/8 in
  • Travel  
    3.0000 in
  • Weight
    3.6 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    3SF16P-SS
  • Series
    WS
  • UPC_NO
    841946113535

Overview

Mfr description
3SF16P-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought