Motion
3SF23P-SS

PCI
3SF23P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 9.3750 in Length, 4.6875 in Width, 2.0625 in Height, 8.3750 in Bolt Center Length
MI ITEM #07147095
MFR #3SF23P-SS
List Price$738.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF23P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 9.3750 in Length, 4.6875 in Width, 2.0625 in Height, 8.3750 in Bolt Center Length
MI ITEM #07147095
MFR #3SF23P-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$738.56/each for your price

Overview

Mfr description
3SF23P-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    4.6880 in
  • Overall Height
  • Frame Material
    Stainless Steel
  • Series
    WS
  • Bolt Center To Center Length
    8.3750 in
  • Rod Diameter
    3/4 in
  • Bolt Size
    9/16 in
  • Weight
    5.3 lbs
  • UPC_NO
    841946113542
  • Manufacturer Catalog Number
    3SF23P-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text