Motion
3SF31P

PCI
3SF31P

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 11.0000 in Length, 5.3125 in Width, 2.5000 in Height, 9.8750 in Bolt Center Length
MI ITEM #07147096
MFR #3SF31P
Your Price$203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF31P

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 11.0000 in Length, 5.3125 in Width, 2.5000 in Height, 9.8750 in Bolt Center Length
MI ITEM #07147096
MFR #3SF31P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.01/each(List $253.76)

Overview

Mfr description
3SF31P WIDE SLOT TAKE-UP FRAME ASS'Y (4
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units

Specifications

  • Frame Type
    Wide Slot
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    5.3130 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    WS
  • Bolt Center To Center Length
    9.8750 in
  • Rod Diameter
    1 in
  • Bolt Size
    9/16 in
  • Weight
    8.6 lbs
  • UPC_NO
    841946110213
  • Manufacturer Catalog Number
    3SF31P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought