Motion
3SF31PC

PCI
3SF31PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147097
MFR #3SF31PC
List Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF31PC

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #07147097
MFR #3SF31PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.40/each for your price

Overview

Mfr description
3SF31PC 3SF31PC - COVER FOR WIDE SLOT

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    5.4100 in
  • Compatible Housed Unit
    Wide Slot Style B
  • UPC_NO
    841946113719
  • Weight
    1.94 lbs
  • Type Design
    Bearing Covers
  • Width
    5.4100 in, 137.41 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text