Motion
3SF31P-SS

PCI
3SF31P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 11.0000 in Length, 5.3125 in Width, 2.5000 in Height, 9.8750 in Bolt Center Length
MI ITEM #07147099
MFR #3SF31P-SS
Price$941.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
3SF31P-SS

Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel, 11.0000 in Length, 5.3125 in Width, 2.5000 in Height, 9.8750 in Bolt Center Length
MI ITEM #07147099
MFR #3SF31P-SS

Mfr description
3SF31P-SS WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.83/each

Specifications

Dimensions

  • Base Width  
    5.3125 in
  • Bolt Center To Center Length
    9.8750 in
  • Bolt Size
    9/16 in
  • Overall Height  
    2.5000 in
  • Overall Length  
    11.0000 in
  • Overall Width
    5.3130 in
  • Rod Diameter
    1 in
  • Travel  
    3.0000 in
  • Weight
    8.8 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    3SF31P-SS
  • Series
    WS
  • UPC_NO
    841946113559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)