Motion
6SF23P

PCI
6SF23P

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.3750 in Length, 4.6875 in Width, 2.0625 in Height, 11.3750 in Bolt Center Length
Mi Item #07147104
MFR #6SF23P
Price$190.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
6SF23P

Center Pull Take-Up Frame - Wide Slot, 6.0000 in Travel, 12.3750 in Length, 4.6875 in Width, 2.0625 in Height, 11.3750 in Bolt Center Length
Mi Item #07147104
MFR #6SF23P

Mfr description
6SF23P WIDE SLOT TAKE-UP FRAME ASS'Y
  • Wide Slot Style B Take Up Frames provide an economical solution for take-up applications with space limitations
  • These in-line frames can be mounted to the side of the conveyor frame, offer from 1.5" to 30" of travel and utilize Wide Slot Bearing units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.43/each

Specifications

Dimensions

  • Base Width  
    4.6875 in
  • Bolt Center To Center Length
    11.3750 in
  • Bolt Size
    9/16 in
  • Overall Height  
    2.0625 in
  • Overall Length  
    12.3750 in
  • Overall Width
    4.6880 in
  • Rod Diameter
    3/4 in
  • Travel  
    6.0000 in
  • Weight
    6.9 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    6SF23P
  • Series
    WS
  • UPC_NO
    841946110237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)