Motion
6SF23PC

PCI
6SF23PC

Take-Up Frame Covers - Carbon Steel Material
Mi Item #07147105
MFR #6SF23PC
Price$148.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
6SF23PC

Take-Up Frame Covers - Carbon Steel Material
Mi Item #07147105
MFR #6SF23PC

Mfr description
6SF23PC 6SF23PC - COVER FOR WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.98/each

Specifications

Dimensions

  • Overall Width
    4.7800 in, 121.41 mm
  • Weight
    2.03 lbs
  • Width
    4.7800 in, 121.41 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot Style B
  • Material
    Carbon Steel
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946113733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)