Motion
6SF23PC-SS

PCI
6SF23PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147106
MFR #6SF23PC-SS
Price$332.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
6SF23PC-SS

Take-Up Frame Covers - Stainless Steel Material
MI ITEM #07147106
MFR #6SF23PC-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.04/each

Specifications

Dimensions

  • Height
    3.5000 in
  • Length
    10.9200 in
  • Overall Height
    3.5000 in
  • Overall Length
    10.9200 in
  • Overall Width
    4.7813 in
  • Weight
    2.03 lbs
  • Width
    4.7800 in, 121.41 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot Style B
  • Housing Type
    Wide Slot Style B
  • Manufacturer Upc Number
    00841946151452
  • Material
    Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946113894

Overview

Mfr description
6SF23PC-SS 6SF23PC-SS - COVER FOR WIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought