Motion
6SF31PC-SS

PCI
6SF31PC-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07147110
MFR #6SF31PC-SS
Price$356.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
6SF31PC-SS

Take-Up Frame Covers - Stainless Steel Material
Mi Item #07147110
MFR #6SF31PC-SS

Mfr description
6SF31PC-SS 6SF31PC-SS - COVER FOR WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.03/each

Specifications

Dimensions

  • Height
    3.5000 in
  • Length
    12.5500 in
  • Overall Height
    3.5000 in
  • Overall Length
    12.5500 in
  • Overall Width
    5.4100 in, 137.41 mm
  • Weight
    2.12 lbs
  • Width
    5.4100 in, 137.41 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot Style B
  • Housing Type
    Wide Slot Style B
  • Manufacturer Upc Number
    00841946151490
  • Material
    Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946113900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)