Motion
CIR-6.00-SS

PCI
CIR-6.00-SS

Flanged Channel & I-Beam Roller - 5.5625 in Roller Dia., 1.9375 in Roller Width, 5.9375 in Flange Dia., 0.5600 in Flange Thickness, Single Flanged, Sealed
Mi Item #07147149
MFR #CIR-6.00-SS
Price$1,925.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-6.00-SS

Flanged Channel & I-Beam Roller - 5.5625 in Roller Dia., 1.9375 in Roller Width, 5.9375 in Flange Dia., 0.5600 in Flange Thickness, Single Flanged, Sealed
Mi Item #07147149
MFR #CIR-6.00-SS

Mfr description
CIR-6.00-SS CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.91/each

Specifications

Dimensions

  • Flange Diameter  
    5.9375 in
  • Flange Thickness  
    0.5600 in
  • Point Diameter
    4.9900 in
  • Roller Diameter  
    5.5625 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    13.4 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    CIR
  • UPC_NO
    841946100542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)