Motion
CIRE-3.00E-SS

PCI
CIRE-3.00E-SS

Channel & I-Beam Roller - 2.5625 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #07147152
MFR #CIRE-3.00E-SS
List Price$952.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-3.00E-SS

Channel & I-Beam Roller - 2.5625 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #07147152
MFR #CIRE-3.00E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$952.72/each for your price

Overview

Mfr description
CIRE-3.00E-SS CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Channel & I-Beam
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    1.1300 in
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    2064 lbf
  • Eccentric Bushing Length
    0.9800 in
  • Eccentricity
    0.030 in
  • Series
    CIRE-SS
  • UPC_NO
    841946100597
  • Weight
    2.59 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text