Motion
CIRE-3.00-SS

PCI
CIRE-3.00-SS

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1300 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147153
MFR #CIRE-3.00-SS
Price$840.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-3.00-SS

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1300 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147153
MFR #CIRE-3.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$840.37/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.7300 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.1300 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    1.66 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1688 lbf
  • Radial Static Load Capacity
    1321 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Fluorocarbon Lip
  • Series
    CIRE-HT
  • Stud Type
    Eccentric
  • UPC_NO
    841946100603

Overview

Mfr description
CIRE-3.00-SS CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought