Motion
CIRE-4.00-1

PCI
CIRE-4.00-1

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.7500 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147154
MFR #CIRE-4.00-1
Price$310.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-4.00-1

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.7500 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147154
MFR #CIRE-4.00-1

Mfr description
CIRE-4.00-1 CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.72/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.1050 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    4.26 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Rubber Dual Lip
  • Series
    CIRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946100627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)