Motion
CIRE-4.00E-SS

PCI
CIRE-4.00E-SS

Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147156
MFR #CIRE-4.00E-SS
Price$1,249.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-4.00E-SS

Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #07147156
MFR #CIRE-4.00E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,249.96/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.1050 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    3.5625 in
  • Roller Width  
    1.6250 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    4.93 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3828 lbf
  • Radial Static Load Capacity
    3398 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Fluorocarbon Lip
  • Series
    CIRE-SS
  • Stud Type
    Eccentric
  • UPC_NO
    841946100658

Overview

Mfr description
CIRE-4.00E-SS CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought