Motion
CIRE-5.00E-SS

PCI
CIRE-5.00E-SS

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.9375 in Roller Width, 4.8750 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #07147160
MFR #CIRE-5.00E-SS
Price$1,626.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-5.00E-SS

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.9375 in Roller Width, 4.8750 in Flange Dia., Channel & I-Beam, Sealed
MI ITEM #07147160
MFR #CIRE-5.00E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,626.33/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentricity
    0.060 in
  • Flange Diameter  
    4.8750 in
  • Roller Diameter  
    4.5625 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    9.71 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Rubber Dual Lip
  • Series
    CIRE-SS
  • Stud Type
    Eccentric
  • UPC_NO
    841946100719

Overview

Mfr description
CIRE-5.00E-SS CHANNEL I BEAM ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought