Motion
CP515X12TUFP

PCI
CP515X12TUFP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height, 30.5000 in Bolt Center Length
MI ITEM #07147188
MFR #CP515X12TUFP
List Price$1,735.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP515X12TUFP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height, 30.5000 in Bolt Center Length
MI ITEM #07147188
MFR #CP515X12TUFP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,735.94/each for your price

Overview

Mfr description
CP515X12TUFP CENTER PULL TAKE-UP FRAME
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    5.0000 in
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    CP
  • Bolt Center To Center Length
    30.5000 in
  • Rod Diameter
    1-1/2 in
  • Bolt Size
    5/8 in
  • Weight
    113.1 lbs
  • UPC_NO
    841946112538
  • Manufacturer Catalog Number
    CP515X12TUFP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text