Motion
CP515X30TUFP

PCI
CP515X30TUFP

Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 11.1563 in Height, 48.5000 in Bolt Center Length
Mi Item #07147191
MFR #CP515X30TUFP
Price$2,045.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP515X30TUFP

Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 11.1563 in Height, 48.5000 in Bolt Center Length
Mi Item #07147191
MFR #CP515X30TUFP

Mfr description
CP515X30TUFP CENTER PULL TAKE-UP FRAME
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.25/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    48.5000 in
  • Bolt Size
    5/8 in
  • Overall Height  
    11.1563 in
  • Overall Length  
    50.5000 in
  • Overall Width
    5.0000 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    30.0000 in
  • Weight
    169.5 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP515X30TUFP
  • Series
    CP
  • UPC_NO
    841946112569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)