Motion
CP613X12TUFP

PCI
CP613X12TUFP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 12.1250 in Height, 32.0000 in Bolt Center Length
Mi Item #07147193
MFR #CP613X12TUFP
Price$2,329.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP613X12TUFP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 12.1250 in Height, 32.0000 in Bolt Center Length
Mi Item #07147193
MFR #CP613X12TUFP

Mfr description
CP613X12TUFP CENTER PULL TAKE-UP FRAME
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.31/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    32.0000 in
  • Bolt Size
    3/4 in
  • Overall Height  
    12.1250 in
  • Overall Length  
    34.2500 in
  • Overall Width
    5.0000 in
  • Rod Diameter
    1-3/4 in
  • Travel  
    12.0000 in
  • Weight
    128.6 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP613X12TUFP
  • Series
    CP
  • UPC_NO
    841946112583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)