Motion
CP908X36TUFP

PCI
CP908X36TUFP

Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height, 64.7500 in Bolt Center Length
Mi Item #07147207
MFR #CP908X36TUFP
Price$5,460.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP908X36TUFP

Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height, 64.7500 in Bolt Center Length
Mi Item #07147207
MFR #CP908X36TUFP

Mfr description
CP908X36TUFP CENTER PULL TAKE-UP
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,460.31/each

Specifications

Dimensions

  • Base Width  
    9.0000 in
  • Bolt Center To Center Length
    64.7500 in
  • Bolt Size
    1-1/8 in
  • Overall Height  
    16.0625 in
  • Overall Length  
    69.7500 in
  • Overall Width
    9.0000 in
  • Rod Diameter
    2 in
  • Travel  
    36.0000 in
  • Weight
    400.3 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP908X36TUFP
  • Series
    CP
  • UPC_NO
    841946112729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)