Motion
CTR-10.00-8

PCI
CTR-10.00-8

Crowned Cam Follower - CTR Series, 10.0000 in Roller Dia, 4.8700 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07147214
MFR #CTR-10.00-8
List Price$7,953.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-10.00-8

Crowned Cam Follower - CTR Series, 10.0000 in Roller Dia, 4.8700 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07147214
MFR #CTR-10.00-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,953.06/each for your price

Overview

Mfr description
CTR-10.00-8 CROWNED TRACK ROLLER STUD
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    4.0000 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Seal Type
    Rubber Lip
  • Series
    CTR
  • UPC_NO
    841946100825
  • Weight
    126.55 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought