Motion
CTRE-1.50

PCI
CTRE-1.50

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07147238
MFR #CTRE-1.50
Price$172.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.50

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07147238
MFR #CTRE-1.50

Mfr description
CTRE-1.50 CROWNED TRACK ROLLER STUD
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.45/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.1900 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    0.7700 in
  • Thread Size
    5/8-18
  • Weight
    0.63 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946101075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)