Motion
CTRE-5.00

PCI
CTRE-5.00

Crowned Cam Follower - CTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07147251
MFR #CTRE-5.00
Price$1,211.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-5.00

Crowned Cam Follower - CTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07147251
MFR #CTRE-5.00

Mfr description
CTRE-5.00 CROWNED TRACK ROLLER STUD
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.39/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    3.0000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.3750 in
  • Thread Size
    2-12
  • Weight
    19.59 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Dual Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946101204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)