Motion
CXR-5.00-SS

PCI
CXR-5.00-SS

Crowned Cam Follower - CXR-SS Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147314
MFR #CXR-5.00-SS
List Price$6,880.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-5.00-SS

Crowned Cam Follower - CXR-SS Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147314
MFR #CXR-5.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,880.55/each for your price

Overview

Mfr description
CXR-5.00-SS CROWNED TRACK ROLLER STUD
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    2.5600 in
  • Thread Size
    2-12
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Seal Type
    Rubber Dual Lip
  • Series
    CXR-SS
  • UPC_NO
    841946101853
  • Weight
    18.12 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought