Motion
CXR-7.00-SS

PCI
CXR-7.00-SS

Crowned XR Roller - CXR-SS Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147318
MFR #CXR-7.00-SS
List Price$15,314.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-7.00-SS

Crowned XR Roller - CXR-SS Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147318
MFR #CXR-7.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,314.68/each for your price

Overview

Mfr description
CXR-7.00-SS CROWNED TRACK ROLLER STUD
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    7.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    4.1300 in
  • Thread Size
    3-12
  • Radial Dynamic Load Capacity
    45050 lbf
  • Radial Static Load Capacity
    79800 lbf
  • Max Rpm
    1020 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CXR-SS
  • UPC_NO
    841946101891
  • Weight
    52.66 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought