Motion
CXR-9.00-SS

PCI
CXR-9.00-SS

Crowned XR Roller - CXR-SS Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #07147322
MFR #CXR-9.00-SS
Price$30,354.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-9.00-SS

Crowned XR Roller - CXR-SS Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #07147322
MFR #CXR-9.00-SS

Mfr description
CXR-9.00-SS CROWNED TRACK ROLLER STUD
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,354.82/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Outside Diameter
    9.0000 in
  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in
  • Stud Diameter  
    3.5000 in
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Weight
    107.55 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    760 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    142470 lbf
  • Radial Static Load Capacity
    167000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    CXR-SS
  • UPC_NO
    841946101938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)