Motion
E-SS

PCI
E-SS

QD Weld-On Bushing Hub - Fits E Bushings, 1.4375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147355
MFR #E-SS
Price$442.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
E-SS

QD Weld-On Bushing Hub - Fits E Bushings, 1.4375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147355
MFR #E-SS

Mfr description
E-SS QUICK-DETACH HUB - (E) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.74/each

Specifications

Dimensions

  • Bushing Bore Range
    1.4375 to 3.5000 in
  • Bushing Size
    E
  • Flange Thickness
    0.5000 in
  • Outside Diameter  
    6.2500 in
  • Overall Length  
    1.1250 in
  • Pilot Diameter  
    6.0000 in
  • Screw Thread Size
    1/2 in
  • Weight
    9.193 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    841946102867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)