Motion
FFTR-10.00

PCI
FFTR-10.00

Double Flanged Track Roller - 10.0000 in Roller Dia., 2.9400 in Roller Width, 10.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
Mi Item #07147361
MFR #FFTR-10.00
Price$4,017.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-10.00

Double Flanged Track Roller - 10.0000 in Roller Dia., 2.9400 in Roller Width, 10.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
Mi Item #07147361
MFR #FFTR-10.00

Mfr description
FFTR-10.00 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,017.34/each

Specifications

Dimensions

  • Flange Diameter  
    10.9375 in
  • Flange Thickness  
    0.7200 in
  • Hex Size
    0.6250 in
  • Outside Diameter
    10.0000 in
  • Roller Diameter  
    10.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    3.2500 in
  • Thread Size  
    2-1/2-12
  • Weight
    73.83 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1250 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Dual Rubber Lip
  • Series
    FFTR
  • UPC_NO
    841946102324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)