Motion
FFTR-8.00

PCI
FFTR-8.00

Double Flanged Track Roller - 8.0000 in Roller Dia., 2.9375 in Roller Width, 8.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #07147375
MFR #FFTR-8.00
List Price$2,871.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-8.00

Double Flanged Track Roller - 8.0000 in Roller Dia., 2.9375 in Roller Width, 8.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #07147375
MFR #FFTR-8.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,871.51/each for your price

Overview

Mfr description
FFTR-8.00 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Max Rpm
    1250 rpm
  • Thread Length
    3.2500 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Hex Size
    0.6250 in
  • Lubrication Type
    Sealed for Life
  • Series
    FFTR
  • UPC_NO
    841946102461
  • Weight
    49.83 lbs
  • Outside Diameter
    8.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text