Motion
FFTRE-1.50

PCI
FFTRE-1.50

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
Mi Item #07147380
MFR #FFTRE-1.50
Price$229.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-1.50

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
Mi Item #07147380
MFR #FFTRE-1.50

Mfr description
FFTRE-1.50 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.92/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.7300 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1300 in
  • Thread Length
    0.7700 in
  • Thread Size  
    5/8-18
  • Weight
    0.91 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Lip
  • Series
    FFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946102515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)