Motion
FFTRE-4.50

PCI
FFTRE-4.50

Flanged Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.3750 in Flange Dia., Double Flanged, Sealed
MI ITEM #07147390
MFR #FFTRE-4.50
Price$985.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-4.50

Flanged Cam Follower - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.3750 in Flange Dia., Double Flanged, Sealed
MI ITEM #07147390
MFR #FFTRE-4.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$985.97/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.3600 in
  • Eccentricity
    0.060 in
  • Flange Diameter  
    5.3750 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.3950 in
  • Thread Size  
    1-1/4-12
  • Weight
    11.34 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    FFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946102614

Overview

Mfr description
FFTRE-4.50 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought