Motion
FFTRY-8.00

PCI
FFTRY-8.00

Double Flanged Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
Mi Item #07147411
MFR #FFTRY-8.00
Price$5,084.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-8.00

Double Flanged Yoke Roller - 8.0000 in Roller Diameter, 3.2560 in Bore, 4.2500 in Roller Width, 8.9375 in Flange OD, Sealed
Mi Item #07147411
MFR #FFTRY-8.00

Mfr description
FFTRY-8.00 DOUBLE FLANGED TRACK ROLLER
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.38/each

Specifications

Dimensions

  • Bore Diameter
    3.2560 in
  • Flange Diameter
    8.9375 in
  • Flange Thickness
    0.7200 in
  • Overall Width
    4.5000 in
  • Roller Diameter
    8.0000 in
  • Roller Width
    4.2500 in
  • Weight
    48.43 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    850 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Lip
  • Series
    FFTRY
  • UPC_NO
    841946102843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)