Motion
F-SS

PCI
F-SS

QD Weld-On Bushing Hub - Fits F Bushings, 1.9375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147413
MFR #F-SS
Price$925.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
F-SS

QD Weld-On Bushing Hub - Fits F Bushings, 1.9375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147413
MFR #F-SS

Mfr description
F-SS QUICK-DETACH HUB - (F) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.74/each

Specifications

Dimensions

  • Bushing Bore Range
    1.9375 to 4.0000 in
  • Bushing Size
    F
  • Flange Thickness
    0.5625 in
  • Outside Diameter  
    7.0000 in
  • Overall Length  
    1.2500 in
  • Pilot Diameter  
    6.7500 in
  • Screw Thread Size
    9/16 in
  • Weight
    12.927 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    841946105103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)