Motion
FTR-1.375-SS

PCI
FTR-1.375-SS

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07147415
MFR #FTR-1.375-SS
List Price$550.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.375-SS

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #07147415
MFR #FTR-1.375-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$550.63/each for your price

Overview

Mfr description
FTR-1.375-SS FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Max Rpm
    19000 rpm
  • Thread Length
    0.6250 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    740 lbf
  • Radial Static Load Capacity
    370 lbf
  • Hex Size
    0.1875 in
  • Lubrication Type
    Sealed for Life
  • Series
    FTR-SS
  • UPC_NO
    841946102942
  • Weight
    0.37 lbs
  • Outside Diameter
    1.3750 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought