Motion
FTR-2.50E

PCI
FTR-2.50E

Flanged Track Roller - 2.5000 in Roller Dia., 1.7500 in Roller Width, 3.1875 in Flange Dia., 0.5900 in Flange Thickness, Sealed
Mi Item #07147420
MFR #FTR-2.50E
Price$184.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.50E

Flanged Track Roller - 2.5000 in Roller Dia., 1.7500 in Roller Width, 3.1875 in Flange Dia., 0.5900 in Flange Thickness, Sealed
Mi Item #07147420
MFR #FTR-2.50E

Mfr description
FTR-2.50E FLANGED TRACK ROLLER STUD
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.59/each

Specifications

Dimensions

  • Flange Diameter  
    3.1875 in
  • Flange Thickness  
    0.5900 in
  • Hex Size
    0.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.8100 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    2.79 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Max Rpm
    2100 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    13720 lbf
  • Radial Static Load Capacity
    14800 lbf
  • Roller Material
    Carbon Steel
  • Seal
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Series
    FTR
  • Stud Material
    Stainless Steel
  • UPC_NO
    841946103079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)