Motion
FTRE-5.00-SS

PCI
FTRE-5.00-SS

Flanged Cam Follower - 5.0000 in Roller Dia., 2.9400 in Roller Width, Single Flanged, Sealed
MI ITEM #07147449
MFR #FTRE-5.00-SS
List Price$3,568.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-5.00-SS

Flanged Cam Follower - 5.0000 in Roller Dia., 2.9400 in Roller Width, Single Flanged, Sealed
MI ITEM #07147449
MFR #FTRE-5.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,568.51/each for your price

Overview

Mfr description
FTRE-5.00-SS FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Stud Type
    Eccentric
  • Thread Length
    2.3750 in
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Eccentric Bushing Length
    2.1300 in
  • Eccentricity
    0.060 in
  • Series
    FTRE-SS
  • UPC_NO
    841946103635
  • Weight
    10.52 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text