Motion
HD250X12TUFP-4

PCI
HD250X12TUFP-4

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, Carbon Steel Material, 7.4200 in Base Width
MI ITEM #07147496
MFR #HD250X12TUFP-4
Price$2,604.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD250X12TUFP-4

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, Carbon Steel Material, 7.4200 in Base Width
MI ITEM #07147496
MFR #HD250X12TUFP-4

Mfr description
HD250X12TUFP-4 HD(4-BOLT) PROTECTED
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,604.54/each

Specifications

Dimensions

  • Base Width  
    7.4200 in
  • Bolt Center To Center Length
    32.7500 in
  • Bolt Size
    0.6250 in
  • Overall Height
    6.2500 in
  • Overall Length  
    35.2500 in
  • Overall Width
    7.4200 in
  • Rod Diameter
    1.0000 in
  • Travel  
    12.0000 in
  • Weight
    78 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    10.8750 in
  • Mounting Plate Bolt Hole Center Min
    7.6250 in
  • Series
    HD
  • UPC_NO
    841946112866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)