Motion
HD300X30TUFP-4

PCI
HD300X30TUFP-4

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 30.0000 in Travel, 53.5000 in Bolt Center, 56.2500 in Length, Carbon Steel Material, 8.9380 in Base Width
MI ITEM #07147516
MFR #HD300X30TUFP-4
List Price$2,884.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD300X30TUFP-4

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 30.0000 in Travel, 53.5000 in Bolt Center, 56.2500 in Length, Carbon Steel Material, 8.9380 in Base Width
MI ITEM #07147516
MFR #HD300X30TUFP-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,884.81/each for your price

Overview

Mfr description
HD300X30TUFP-4 HD(4-BOLT) PROTECTED
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings

Specifications

  • Frame Type
    Protected Screw
  • Travel
  • Bolt Center To Center Length
    53.5000 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Mounting Plate Bolt Hole Center Min
    9.2500 in
  • Overall Width
    8.9380 in
  • Mounting Plate Bolt Hole Center Max
    11.6250 in
  • Frame Material
    Carbon Steel
  • Series
    HD
  • Rod Diameter
    1.2500 in
  • Base Width
  • Bolt Size
    0.7500 in
  • UPC_NO
    841946113061
  • Weight
    163 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text