Motion
HD400X30TUFP

PCI
HD400X30TUFP

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 30.0000 in Travel, 59.2500 in Bolt Center, 62.0000 in Length, Carbon Steel Material, 8.9380 in Base Width
MI ITEM #07147540
MFR #HD400X30TUFP
Price$5,080.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD400X30TUFP

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 30.0000 in Travel, 59.2500 in Bolt Center, 62.0000 in Length, Carbon Steel Material, 8.9380 in Base Width
MI ITEM #07147540
MFR #HD400X30TUFP

Mfr description
HD400X30TUFP HD(4-BOLT) PROTECTED SCREW
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,080.30/each

Specifications

Dimensions

  • Base Width  
    8.9380 in
  • Bolt Center To Center Length
    59.2500 in
  • Bolt Size
    0.7500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    62.0000 in
  • Overall Width
    8.9380 in
  • Rod Diameter
    1.2500 in
  • Travel  
    30.0000 in
  • Weight
    206 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Protected Screw
  • Series
    HD
  • UPC_NO
    841946113306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)