Overview
Mfr description
HEB25-1.0000-SS TAPERED BUSHING -
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter1.0000 in
- Bushing SizeHEB 25
- Flange Outside Diameter4.6250 in
- Material300 Stainless Steel
- Keyway Size1/4 x 1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data