Motion
HEB25-2.1250-SS

PCI
HEB25-2.1250-SS

Conveyor Bushing - HEB 25 Bushing, 2.1250 in Bore, 4.6250 in Flg OD, 1.0550 in LTB, 300 Stainless Steel Material
Mi Item #07147556
MFR #HEB25-2.1250-SS
Price$562.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB25-2.1250-SS

Conveyor Bushing - HEB 25 Bushing, 2.1250 in Bore, 4.6250 in Flg OD, 1.0550 in LTB, 300 Stainless Steel Material
Mi Item #07147556
MFR #HEB25-2.1250-SS

Mfr description
HEB25-2.1250-SS TAPERED BUSHING -
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.32/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Bushing Size
    HEB 25
  • Flange Outside Diameter
    4.6250 in
  • Keyway Size
    1/2 x 1/4 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)