Motion
HEB25-20MM-SS

PCI
HEB25-20MM-SS

Conveyor Bushing - HEB 25 Bushing, 20 mm Bore, 4.6250 in Flg OD, 1.0550 in LTB, 300 Stainless Steel Material
MI ITEM #07147562
MFR #HEB25-20MM-SS
List Price$540.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB25-20MM-SS

Conveyor Bushing - HEB 25 Bushing, 20 mm Bore, 4.6250 in Flg OD, 1.0550 in LTB, 300 Stainless Steel Material
MI ITEM #07147562
MFR #HEB25-20MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$540.69/each for your price

Overview

Mfr description
HEB25-20MM-SS TAPERED BUSHING - (HE25)
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    20 mm
  • Bushing Size
    HEB 25
  • Flange Outside Diameter
    4.6250 in
  • Material
    300 Stainless Steel
  • Keyway Size
    6 x 2.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text