Specifications
Dimensions
- Bore Diameter55 mm
- Bushing SizeHEB 25
- Flange Outside Diameter4.6250 in
- Keyway Size16 x 4.3 mm
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)