Overview
Mfr description
HEB25-60MM-SS TAPERED BUSHING - (HE25)
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter60 mm
- Bushing SizeHEB 25
- Flange Outside Diameter4.6250 in
- Material300 Stainless Steel
- Keyway Size18 x 4.4 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data