Overview
Mfr description
HEB30-2.4375-SS TAPERED BUSHING -
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter2.4375 in
- Bushing SizeHEB 30
- Flange Outside Diameter5.6250 in
- Material300 Stainless Steel
- Keyway Size5/8 x 5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data