Specifications
Dimensions
- Bore Diameter2.6250 in
- Bushing SizeHEB 30
- Flange Outside Diameter5.6250 in
- Keyway Size5/8 x 5/16 in
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)