Motion
HEB30-2.9375-SS

PCI
HEB30-2.9375-SS

Conveyor Bushing - HEB 30 Bushing, 2.9375 in Bore, 5.6250 in Flg OD, 1.3250 in LTB, 300 Stainless Steel Material
Mi Item #07147588
MFR #HEB30-2.9375-SS
Price$881.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB30-2.9375-SS

Conveyor Bushing - HEB 30 Bushing, 2.9375 in Bore, 5.6250 in Flg OD, 1.3250 in LTB, 300 Stainless Steel Material
Mi Item #07147588
MFR #HEB30-2.9375-SS

Mfr description
HEB30-2.9375-SS TAPERED BUSHING -
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.58/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Bushing Size
    HEB 30
  • Flange Outside Diameter
    5.6250 in
  • Keyway Size
    3/4 x 1/8 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)