Overview
Mfr description
HEB30-45MM-SS TAPERED BUSHING - (HE30)
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter45 mm
- Bushing SizeHEB 30
- Flange Outside Diameter5.6250 in
- Material300 Stainless Steel
- Keyway Size14 x 3.8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data