Specifications
Dimensions
- Bore Diameter3.4375 in
- Bushing SizeHEB 35
- Flange Outside Diameter6.6250 in
- Keyway Size7/8 x 3/16 in
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)